Skip Content
INCANDESCENT LIGHT BULB,A23,200W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,A23,200W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCW7
  • Mfr. Model # 5UCW7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape A23
  • ANSI Code ULA-105
  • Voltage 120
  • Lumens 2375
  • Bulb Designation 200A23/FR
  • Watts 200
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Frosted
  • Average Bulb Life 20,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 6-3/16"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Bulb Technology Incandescent
  • High Output No
  • For Enclosed Fixtures Yes
  • Rough Service Yes
  • Bulb Housing Glass
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2-7/8"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list