Skip Content
INCANDESCENT LIGHT BULB,A23,200W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,A23,200W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCW6
  • Mfr. Model # 5UCW6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.11 lbs

Technical Specs

  • Bulb Designation 200A23/CL
  • Bulb Shape A23
  • ANSI Code ULA-104
  • Item Incandescent Lamp
  • Lumens 2375
  • Voltage 120
  • Watts 200
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 6-3/16"
  • Bulb Type Linear/Circline/U-Bend
  • Three-Way No
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Power Source Direct Wired
  • High Output No
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2-7/8"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list