INCANDESCENT LIGHT BULB,A23,150W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INCANDESCENT LIGHT BULB,A23,150W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCW5
  • Mfr. Model # 5UCW5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape A23
  • ANSI Code ULA-103
  • Bulb Designation 150A23/FR
  • Voltage 120
  • Watts 150
  • Bulb Finish Frosted
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Lumens 1850
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Max. Overall Bulb Length 6-3/16"
  • Bulb Type Linear/Circline/U-Bend
  • Three-Way No
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Power Source Direct Wired
  • High Output No
  • Bulb Housing Glass
  • For Enclosed Fixtures Yes
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Primary Application General Purpose
  • Bulb Start Type Rapid
  • Light Bulb Dia. 2-7/8"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list