INCANDESCENT LIGHT BULB,A23,150W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INCANDESCENT LIGHT BULB,A23,150W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCW4
  • Mfr. Model # 5UCW4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.11 lbs

Technical Specs

  • Bulb Shape A23
  • Voltage 120
  • Item Incandescent Lamp
  • Bulb Designation 150A23/CL
  • ANSI Code ULA-102
  • Lumens 1850
  • Watts 150
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Average Bulb Life 20,000 hr.
  • Max. Overall Bulb Length 6-3/16"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures Yes
  • Light Technology Incandescent
  • High Output No
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Light Bulb Dia. 2-7/8"
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list