Skip Content
INCANDESCENT LIGHT BULB,A21,150W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,A21,150W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCW3
  • Mfr. Model # 5UCW3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.09 lbs

Technical Specs

  • Bulb Shape A21
  • Item Incandescent Lamp
  • ANSI Code ULA-101
  • Bulb Designation 150A21/FR
  • Lumens 1850
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 150
  • Bulb Finish Frosted
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Linear/Circline/U-Bend
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures Yes
  • Light Technology Incandescent
  • Rough Service Yes
  • High Output No
  • Bulb Housing Glass
  • Bulb Manufacturers Warranty Length 1 yr.
  • Light Bulb Dia. 2-5/8"
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list