Skip Content
INCANDESCENT LIGHT BULB,A21,150W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,A21,150W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCW2
  • Mfr. Model # 5UCW2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape A21
  • Item Incandescent Lamp
  • ANSI Code ULA-100
  • Lumens 1850
  • Bulb Designation 150A21/CL
  • Watts 150
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Three-Way No
  • For Enclosed Fixtures Yes
  • Bulb Power Source Direct Wired
  • Bulb Technology Incandescent
  • High Output No
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Light Bulb Dia. 2-5/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Color Temp. 2,800 K
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list