Skip Content
INCANDESCENT LIGHT BULB,A19,75W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,A19,75W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCV7
  • Mfr. Model # 5UCV7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Incandescent Lamp
  • ANSI Code ULA-96
  • Bulb Shape A19
  • Bulb Designation 75A19/CL
  • Voltage 120
  • Lumens 650
  • Watts 75
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Bulb Finish Clear
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • Three-Way No
  • Bulb Technology Incandescent
  • High Output No
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Start Type Rapid
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Light Bulb Dia. 2-3/8"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list