!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INCANDESCENT LIGHT BULB,A19,60W

INCANDESCENT LIGHT BULB,A19,60W

AERO-TECH

INCANDESCENT LIGHT BULB,A19,60W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INCANDESCENT LIGHT BULB,A19,60W

INCANDESCENT LIGHT BULB,A19,60W

AERO-TECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5UCV5
  • Mfr. Model # 5UCV5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Housing Glass
  • Bulb Finish Clear
  • Lumens 510
  • Shatter-Resistant No
  • Voltage 120
  • Bulb Primary Application General Purpose
  • Rated Life 20,000 hr.
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Start Type Rapid
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape A19
  • Colour Temperature 2,800 K
  • Light Technology Incandescent
  • Trade Number 60A19/CL
  • Watts 60.0
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Light Appearance 2,700 - 2,999K, Soft White
  • Rough Service Yes
  • Overall Length 4-7/16"
  • Bulb Power Source Direct Wired
  • Bulb Dia. 2 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list