Skip Content
INCANDESCENT LIGHT BULB,A19,40W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,A19,40W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCV4
  • Mfr. Model # 5UCV4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape A19
  • Bulb Designation 40A19/FR
  • ANSI Code ULA-93
  • Lumens 330
  • Voltage 120
  • Watts 40
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Frosted
  • Shatter-Resistant No
  • Average Bulb Life 20,000 hr.
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Linear/Circline/U-Bend
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • Bulb Technology Incandescent
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • High Output No
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Rapid
  • Light Bulb Dia. 2-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list