Skip Content
INCANDESCENT LIGHT BULB,T6,40W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LIGHT BULB,T6,40W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZX5
  • Mfr. Model # 4RZX5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.06 lbs

Product Details

Incandescent Lamp, Lamp Type Tubular, Lamp Shape T6, Base Type Intermediate Screw (E17), 40 Watts, 120 Voltage, Lamp Designation 40T6 1/2, Initial Lumens 420, Max. Overall Length 5-1/2 In., Lamp Finish Clear, Average Life 750 hr., Lamp Dia. 1/2 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Bulb Designation 40T6 1/2
  • Bulb Shape T6
  • Item Incandescent Lamp
  • Lumens 420
  • Voltage 120
  • Watts 40
  • Max. Overall Bulb Length 5-1/2"
  • Average Bulb Life 750 hr.
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Base Type Intermediate Screw (E17)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Light Technology Incandescent
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • High Output No
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1/2"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list