INCANDESCENT LIGHT BULB,S11,40W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INCANDESCENT LIGHT BULB,S11,40W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZZ4
  • Mfr. Model # 4RZZ4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1152
  • Shipping Weight 0.03 lbs

Product Details

Incandescent Lamp, Lamp Type Globe, Lamp Shape S11, Base Type Intermediate Screw (E17), 40 Watts, 120 Voltage, Lamp Designation 40S11/N/IF, Initial Lumens 440, Max. Overall Length 2-1/3 po, Lamp Finish Frosted, Average Life 500 hr., Lamp Dia. 1-3/8 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

Technical Specs

  • Bulb Designation 40S11/N/IF
  • Item Incandescent Lamp
  • Bulb Shape S11
  • Voltage 120
  • Watts 40
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 500 hr.
  • Max. Overall Bulb Length 2-5/16"
  • Shatter-Resistant No
  • Bulb Type Miniature
  • Lumens 440
  • Bulb Finish Frosted
  • Dimmable Yes
  • Three-Way No
  • Light Technology Incandescent
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-3/8"
  • Bulb Base Type Intermediate Screw (E17)
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list