Skip Content
INCANDESCENT LAMP,B10,25W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT LAMP,B10,25W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24W618
  • Mfr. Model # 24W618
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.005 lbs

Technical Specs

  • ANSI Code 92502
  • Bulb Shape B10
  • Item Incandescent Lamp
  • Bulb Designation 25BC/CL
  • Lumens 120
  • Voltage 120
  • Watts 25
  • Average Bulb Life 9,000 hr.
  • Max. Overall Bulb Length 3-1/2"
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Bulb Type Decorative
  • Standards Meets 2012 Lighting Legislation Energy
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • Three-Way No
  • Bulb Technology Incandescent
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • High Output No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Rough Service Yes
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 1-1/4"
  • Bulb Base Type Candelabra Screw (E12)
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list