INCANDESCENT FLOODLIGHT,PAR64,1000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INCANDESCENT FLOODLIGHT,PAR64,1000W

EIKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DZT3
  • Mfr. Model # 6DZT3
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Bulb Shape PAR64
  • Item Incandescent Lamp
  • Lumens 14000
  • ANSI Code FFR
  • Voltage 120
  • Bulb Designation FFR
  • Watts 1000
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Average Bulb Life 800 hr.
  • Bulb Color Temp. 3,200 K
  • Bulb Beam Angle 44 Degrees x 21 Degrees
  • Max. Overall Bulb Length 6"
  • Bulb Type Reflector
  • Light Distribution Medium Flood
  • Three-Way No
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Power Source Plug and Play
  • High Output No
  • Rough Service No
  • Bulb Primary Application Projection
  • Light Bulb Dia. 8-21/64"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Mogul End Prong (GX16d)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list