Skip Content
INCANDESCENT FLOODLIGHT,BR40,100W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT FLOODLIGHT,BR40,100W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCX1
  • Mfr. Model # 5UCX1
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape BR40
  • Bulb Designation 100BR40/FL
  • ANSI Code ULA-24
  • Lumens 1000
  • Voltage 120
  • Bulb Finish Frosted
  • Watts 100
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 20,000 hr.
  • Shatter-Resistant No
  • Bulb Beam Angle 60 Degrees
  • Max. Overall Bulb Length 6-1/2"
  • Bulb Type Reflector
  • Light Distribution Flood
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Power Source Direct Wired
  • Three-Way No
  • For Enclosed Fixtures Yes
  • High Output No
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Light Bulb Dia. 5"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list