INCANDESCENT FLOODLIGHT,BR38,100W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INCANDESCENT FLOODLIGHT,BR38,100W

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCX5
  • Mfr. Model # 5UCX5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.3 lbs

Technical Specs

  • Bulb Shape BR38
  • ANSI Code ULA-32
  • Item Incandescent Lamp
  • Bulb Designation 100BR38/FL
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Lumens 1000
  • Watts 100
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5-5/16"
  • Average Bulb Life 20,000 hr.
  • Bulb Type Reflector
  • Light Distribution Flood
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Direct Wired
  • High Output No
  • Light Technology Incandescent
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Start Type Rapid
  • Bulb Manufacturers Warranty Length 1 yr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Light Bulb Dia. 4-3/4"
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list