INCANDESCENT BULB,SAFETY COATED,A19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INCANDESCENT BULB,SAFETY COATED,A19

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCY0
  • Mfr. Model # 5UCY0
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape A19
  • Item Incandescent Lamp
  • Bulb Designation 75A19/TS
  • ANSI Code TS102
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 75
  • Voltage 120
  • Bulb Finish Clear
  • Shatter-Resistant Yes
  • Average Bulb Life 20,000 hr.
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • High Output No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures Yes
  • Light Technology Incandescent
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Start Type Rapid
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2-3/8"
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list