Skip Content
INCANDESCENT BULB,SAFETY COATED,A19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INCANDESCENT BULB,SAFETY COATED,A19

AERO-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UCX8
  • Mfr. Model # 5UCX8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1153
  • Shipping Weight 0.1 lbs

Technical Specs

  • Voltage 120
  • Bulb Shape A19
  • Bulb Designation 40A19/TS
  • Watts 40
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • ANSI Code TS100
  • Item Incandescent Lamp
  • Average Bulb Life 20,000 hr.
  • Max. Overall Bulb Length 4-7/16"
  • Shatter-Resistant Yes
  • Bulb Type Linear/Circline/U-Bend
  • Three-Way No
  • Dimmable Yes
  • Light Technology Incandescent
  • High Output No
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2-3/8"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Operating Temp. Range -5 Degrees F - 122 Degrees F
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list