Skip Content
IN-WALL CCTV CAMERA,COLOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IN-WALL CCTV CAMERA,COLOR

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ADZ4
  • Mfr. Model # 3ADZ4
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Depth (In.) 2-3/4
  • Height (In.) 4-1/4
  • Includes Brushed Stainless Steel Faceplate
  • Item Flush Mount Camera
  • Length (In.) 2-3/4
  • Type Indoor
  • Width (In.) 2-3/4
  • Display Color
  • Power Supply Included
  • Voltage 12VDC
  • Focal Length (mm) 3.6
  • Lens Fixed Focal
  • Power Consumption 210mA@12VDC
  • Min. Light Level (Lux) 1.0
  • Scanning -
  • Interline Transfer (In.) -
  • Line Resolution 420
  • S/N Ratio (dB) -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List