Skip Content
IN LINE WIRE PARTITION POST,HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IN LINE WIRE PARTITION POST,HEIGHT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM19N876
  • Mfr. Model # 19N876
  • UNSPSC # 56101510
  • CATALOGUE PAGE # 1986
  • Shipping Weight 16.0 lbs

Product Details

Up to 12 inch sweep. Panel system is held in place with pins, brackets, and safety nuts. Can be reconfigured. All-steel, welded-wire post. Lockable hinged doors. Includes safety socket wrench. Meets ANSI and OSHA standards.

Technical Specs

  • Gauge 14 ga.
  • Colour Yellow
  • For Use With Panels and Doors
  • Finish Powder Coated
  • Height 6 ft.
  • Item In-Line Wire Partition Post
  • Includes Post and Base Plate
  • Material Steel
  • Standards Meets Or Exceeds OSHA And ANSI Specifications
  • Components Posts
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list