IN LINE WIRE PARTITION POST,HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IN LINE WIRE PARTITION POST,HEIGHT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM19N874
  • Mfr. Model # 19N874
  • UNSPSC # 56101510
  • CATALOGUE PAGE # 1986
  • Shipping Weight 20.0 lbs

Product Details

Up to 12 inch sweep. Panel system is held in place with pins, brackets, and safety nuts. Can be reconfigured. All-steel, welded-wire post. Lockable hinged doors. Includes safety socket wrench. Meets ANSI and OSHA standards.

Technical Specs

  • For Use With Panels and Doors
  • Height 8 ft.
  • Gauge 14 ga.
  • Finish Powder Coat
  • Colour Yellow
  • Includes Post and Base Plate
  • Item In-Line Wire Partition Post
  • Material Steel
  • Width 2"
  • Components Posts
  • Standards Meets or Exceeds OSHA and ANSI Specifications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list