IN-LINE VALVE,1/4 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IN-LINE VALVE,1/4 IN,PK 10

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HK06
  • Mfr. Model # 5HK06
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
  • Includes -
  • Item In-Line Valve
  • Hose Inside Dia. (In.) 1/4
  • Package Quantity 10
  • Type -
  • Material of Construction Acetal Copolymer
  • Available In -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list