IN-LINE GFCI CRD 5-15R 6FT.AUTO RST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IN-LINE GFCI CRD 5-15R 6FT.AUTO RST

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11X426
  • Mfr. Model # 11X426
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1412
  • Shipping Weight 1.5 lbs

Product Details

In-line GFCI cord set. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle 5-15R. Reset type automatic. For use with NE

Technical Specs

  • Colour Yellow
  • Item Line Cord GFCI
  • Material Polycarbonate
  • Number of Poles 2
  • Number of Wires 3
  • Voltage Rating 125 VAC
  • Cord Length 6 ft.
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Standards UL 943, cUL, CSA
  • Reset Type Automatic
  • Enclosure Rating Rainproof
  • Amps 15
  • NEMA Receptacle Configuration 5-15 R
  • Gauge/Conductor 12/3
  • Range of Lengths 5-10 ft.
  • NEC Cord Designation SJTW
  • Outlet Configuration 1 Outlet
  • Self-Testing No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list