Skip Content
IN-LINE CABINET FAN,908 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IN-LINE CABINET FAN,908 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6WZP0
  • Mfr. Model # 6WZP0
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 908
  • CFM @ 0.100-In. SP 852
  • CFM @ 0.125-In. SP 841
  • CFM @ 0.200-In. SP 806
  • CFM @ 0.250-In. SP 782
  • CFM @ 0.375-In. SP 715
  • For Use With General Ventilation Applications
  • CFM @ 0.500-In. SP 631
  • Includes Mounting Collar, Backdraft Damper
  • Full Load Amps 4.9
  • Item Cabinet Ventilator
  • Motor RPM 950
  • Sones @ 0.000-In. SP @ 5 Ft. 1.4
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 1.4
  • Sones @ 0.125-In. SP @ 5 Ft. 1.4
  • Sones @ 0.250-In. SP @ 5 Ft. 2.0
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Type Shaded Pole
  • Motor Enclosure Open Dripproof
  • Watts 328
  • Mounting Position Horizontal or Vertical
  • Wheel Material Plastic
  • Voltage 115
  • Speed Control 1DGV2
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 14-3/8"
  • Dimension A 23-3/4"
  • Dimension E 8"
  • Insulated Yes
  • Standards UL/cUL 507, AMCA Air, CSA Certified Motor
  • Dimension F 22-5/8"
  • Dimension D 18-3/4"
  • Housing Length 23-3/4"
  • Housing Width 14-3/4"
  • Discharge Height 8"
  • Housing Height 14-1/2"
  • Discharge Width 18-3/4"
  • Inlet Height 13-1/4"
  • Inlet Width 22-5/8"
  • Max. Inlet Temp. 104 Degrees F
  • Recommended Accessories 48C172
  • Singlewide / Doublewide Doublewide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list