Skip Content
IN-LINE CABINET FAN,813 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IN-LINE CABINET FAN,813 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6WZN9
  • Mfr. Model # 6WZN9
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.66 lbs

Technical Specs

  • CFM @ 0.125-In. SP 777
  • CFM @ 0.000-In. SP 813
  • CFM @ 0.250-In. SP 742
  • CFM @ 0.375-In. SP 707
  • CFM @ 0.100-In. SP 784
  • CFM @ 0.200-In. SP 755
  • CFM @ 0.500-In. SP 672
  • CFM @ 0.625-In. SP 638
  • CFM @ 0.750-In. SP 603
  • CFM @ 0.875-In. SP 567
  • For Use With General Ventilation Applications
  • Includes Mounting Collar, Backdraft Damper
  • Full Load Amps 3.8
  • CFM @ 1.000-In. SP 527
  • Item Cabinet Ventilator
  • Phase 1
  • Motor RPM 1,600
  • Sones @ 0.000-In. SP @ 5 Ft. 3.0
  • Sones @ 0.100-In. SP @ 5 Ft. 3.0
  • Sones @ 0.125-In. SP @ 5 Ft. 3.0
  • Housing Material Galvanized Steel
  • Sones @ 0.250-In. SP @ 5 Ft. 3.0
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Mounting Position Horizontal or Vertical
  • Motor Type Shaded Pole
  • Speed Control 1DGV2
  • Voltage 115
  • Watts 405
  • Wheel Material Plastic
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 14-3/8"
  • Standards UL/cUL 507, AMCA Air
  • Dimension A 18"
  • Dimension D 10"
  • Dimension E 8"
  • Dimension F 16-7/8"
  • Insulated Yes
  • Housing Length 18"
  • Housing Width 14-3/8"
  • Housing Height 14-1/2"
  • Discharge Height 8"
  • Inlet Width 16-7/8"
  • Discharge Width 10"
  • Singlewide / Doublewide Singlewide
  • Inlet Height 13-1/4"
  • Max. Inlet Temp. 104 Degrees F
  • Recommended Accessories 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list