Skip Content
IN-LINE CABINET FAN,737 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IN-LINE CABINET FAN,737 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6WZN8
  • Mfr. Model # 6WZN8
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.67 lbs

Technical Specs

  • CFM @ 0.125-In. SP 688
  • CFM @ 0.000-In. SP 737
  • CFM @ 0.100-In. SP 698
  • CFM @ 0.200-In. SP 658
  • CFM @ 0.375-In. SP 567
  • CFM @ 0.250-In. SP 635
  • CFM @ 0.500-In. SP 475
  • CFM @ 0.625-In. SP 334
  • For Use With General Ventilation Applications
  • Includes Mounting Collar, Backdraft Damper
  • Item Cabinet Ventilator
  • Full Load Amps 4.4
  • Motor RPM 1,080
  • Phase 1
  • Sones @ 0.100-In. SP @ 5 Ft. 2.5
  • Sones @ 0.000-In. SP @ 5 Ft. 2.5
  • Sones @ 0.125-In. SP @ 5 Ft. 2.5
  • Housing Material Galvanized Steel
  • Sones @ 0.250-In. SP @ 5 Ft. 2.5
  • Hz 60
  • Motor Type Shaded Pole
  • Motor Enclosure Open Dripproof
  • Mounting Position Horizontal or Vertical
  • Voltage 115
  • Speed Control 1DGV2
  • Watts 325
  • Wheel Material Steel
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 14-3/8"
  • Standards UL/cUL 507, AMCA Air
  • Dimension D 10"
  • Dimension A 18"
  • Dimension E 8"
  • Dimension F 16-7/8"
  • Insulated Yes
  • Housing Width 14-3/8"
  • Housing Length 18"
  • Housing Height 14-1/2"
  • Discharge Height 8"
  • Discharge Width 10"
  • Inlet Height 13-1/4"
  • Inlet Width 16-7/8"
  • Recommended Accessories 48C172
  • Max. Inlet Temp. 104 Degrees F
  • Singlewide / Doublewide Singlewide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list