IN-LINE CABINET FAN,447 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IN-LINE CABINET FAN,447 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6WZN7
  • Mfr. Model # 6WZN7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.03 lbs

Technical Specs

  • CFM @ 0.100-In. SP 441
  • CFM @ 0.000-In. SP 447
  • CFM @ 0.125-In. SP 403
  • CFM @ 0.250-In. SP 364
  • CFM @ 0.200-In. SP 380
  • CFM @ 0.500-In. SP 217
  • For Use With General Ventilation Applications
  • CFM @ 0.375-In. SP 317
  • Includes Mounting Collar, Backdraft Damper
  • Full Load Amps 1.9
  • Item Cabinet Ventilator
  • Motor RPM 1,000
  • Sones @ 0.000-In. SP @ 5 Ft. 1.5
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 1.5
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Sones @ 0.250-In. SP @ 5 Ft. 2.0
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Mounting Position Inline
  • Motor Type Shaded Pole
  • Voltage 115
  • Speed Control 1DGV1
  • Wheel Material Steel
  • Watts 135
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 14-3/8"
  • Standards UL/cUL 507, AMCA Air
  • Dimension A 18"
  • Dimension D 8"
  • Dimension E 8"
  • Dimension F 16-7/8"
  • Housing Length 18"
  • Insulated Yes
  • Discharge Height 8"
  • Housing Height 14-1/2"
  • Housing Width 14-3/8"
  • Discharge Width 8"
  • Inlet Width 16-7/8"
  • Inlet Height 13-1/4"
  • Max. Inlet Temp. 104 Degrees F
  • Singlewide / Doublewide Singlewide
  • Recommended Accessories 6WZP3, 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list