IN-LINE CAB VENT, 766 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IN-LINE CAB VENT, 766 CFM,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3DPF4
  • Mfr. Model # 3DPF4
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.3 lbs

Technical Specs

  • CFM @ 0.000-In. SP 766
  • CFM @ 0.200-In. SP 745
  • CFM @ 0.125-In. SP 752
  • CFM @ 0.100-In. SP 755
  • CFM @ 0.250-In. SP 739
  • CFM @ 0.500-In. SP 702
  • CFM @ 0.375-In. SP 726
  • CFM @ 0.625-In. SP 678
  • CFM @ 0.750-In. SP 635
  • CFM @ 0.875-In. SP 549
  • CFM @ 1.000-In. SP 418
  • For Use With General Ventilation Applications
  • Full Load Amps 3.2
  • Motor RPM 1,100
  • Item Cabinet Ventilator
  • Includes Mounting Collar, Backdraft Damper
  • Sones @ 0.000-In. SP @ 5 Ft. 2.0
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 1.8
  • Sones @ 0.100-In. SP @ 5 Ft. 1.9
  • Sones @ 0.250-In. SP @ 5 Ft. 1.7
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open
  • Motor Type Shaded Pole
  • Mounting Position Inline
  • Speed Control 1DGV2
  • Voltage 115
  • Watts 350
  • Wheel Material Plastic
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 11-5/8"
  • Standards UL/cUL 507, AMCA Air, CSA Certified Motor
  • Dimension A 23-5/8"
  • Dimension E 8"
  • Dimension D 19-1/2"
  • Dimension F 22-5/8"
  • Housing Length 23-5/8"
  • Insulated Yes
  • Housing Width 11-5/8"
  • Housing Height 11-5/8"
  • Discharge Height 8"
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Height 10-1/2"
  • Inlet Width 22-5/8"
  • Discharge Width 19-1/2"
  • Singlewide / Doublewide Doublewide
  • Recommended Accessories 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list