IN-LINE CAB VENT, 318 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IN-LINE CAB VENT, 318 CFM,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3DPF1
  • Mfr. Model # 3DPF1
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.81 lbs

Technical Specs

  • CFM @ 0.000-In. SP 318
  • CFM @ 0.250-In. SP 265
  • CFM @ 0.200-In. SP 275
  • CFM @ 0.125-In. SP 292
  • CFM @ 0.500-In. SP 229
  • CFM @ 0.625-In. SP 201
  • CFM @ 0.100-In. SP 299
  • CFM @ 0.375-In. SP 248
  • For Use With General Ventilation Applications
  • Full Load Amps 0.7
  • CFM @ 0.750-In. SP 144
  • Item Cabinet Ventilator
  • Includes Mounting Collar, Backdraft Damper
  • Phase 1
  • Motor RPM 1,050
  • Sones @ 0.000-In. SP @ 5 Ft. 1.1
  • Sones @ 0.250-In. SP @ 5 Ft. 2.0
  • Sones @ 0.125-In. SP @ 5 Ft. 1.3
  • Sones @ 0.100-In. SP @ 5 Ft. 1.2
  • Housing Material Galvanized Steel
  • Hz 60
  • Mounting Position Inline
  • Motor Enclosure Open
  • Motor Type Shaded Pole
  • Watts 80
  • Speed Control 1DGV1
  • Voltage 115
  • Wheel Material Plastic
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 11-7/8"
  • Standards UL/cUL 507, AMCA Air
  • Dimension A 14"
  • Dimension F 12-7/8"
  • Insulated Yes
  • Dimension D 8"
  • Housing Length 14"
  • Dimension E 8"
  • Housing Width 11-7/8"
  • Housing Height 11-1/4"
  • Discharge Height 8"
  • Discharge Width 8"
  • Inlet Height 10"
  • Max. Inlet Temp. 104 Degrees F
  • Singlewide / Doublewide Singlewide
  • Recommended Accessories 6WZP3, 48C172
  • Inlet Width 12-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list