IN-LINE CAB VENT, 266 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IN-LINE CAB VENT, 266 CFM,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3DPE9
  • Mfr. Model # 3DPE9
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.86 lbs

Technical Specs

  • CFM @ 0.125-In. SP 241
  • CFM @ 0.000-In. SP 266
  • CFM @ 0.100-In. SP 246
  • CFM @ 0.200-In. SP 228
  • CFM @ 0.500-In. SP 187
  • CFM @ 0.375-In. SP 205
  • CFM @ 0.250-In. SP 221
  • CFM @ 0.625-In. SP 165
  • For Use With General Ventilation Applications
  • Full Load Amps 0.8
  • CFM @ 0.750-In. SP 132
  • Includes Mounting Collar, Backdraft Damper
  • Phase 1
  • Item Cabinet Ventilator
  • Motor RPM 1,000
  • Sones @ 0.000-In. SP @ 5 Ft. 0.9
  • Sones @ 0.100-In. SP @ 5 Ft. 1.0
  • Hz 60
  • Sones @ 0.250-In. SP @ 5 Ft. 1.7
  • Housing Material Galvanized Steel
  • Sones @ 0.125-In. SP @ 5 Ft. 1.0
  • Motor Enclosure Open
  • Motor Type Shaded Pole
  • Mounting Position Inline
  • Voltage 115
  • Speed Control 1DGV1
  • Watts 83
  • Wheel Material Plastic
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 11-7/8"
  • Standards UL/cUL 507, AMCA Air, CSA Certified Motor
  • Dimension D 8"
  • Dimension E 8"
  • Dimension A 14"
  • Dimension F 12-7/8"
  • Insulated Yes
  • Housing Length 14"
  • Housing Width 11-7/8"
  • Housing Height 11-1/4"
  • Discharge Height 8"
  • Discharge Width 8"
  • Inlet Height 10"
  • Inlet Width 12-7/8"
  • Singlewide / Doublewide Singlewide
  • Recommended Accessories 6WZP3, 48C172
  • Max. Inlet Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list