IN-LINE CAB VENT, 124 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IN-LINE CAB VENT, 124 CFM,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3DPE7
  • Mfr. Model # 3DPE7
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.69 lbs

Technical Specs

  • CFM @ 0.000-In. SP 124
  • CFM @ 0.100-In. SP 112
  • CFM @ 0.125-In. SP 110
  • CFM @ 0.200-In. SP 106
  • CFM @ 0.375-In. SP 77
  • CFM @ 0.250-In. SP 102
  • Includes Mounting Collar, Backdraft Damper
  • For Use With General Ventilation Applications
  • Full Load Amps 0.6
  • Item Cabinet Ventilator
  • Phase 1
  • Motor RPM 950
  • Sones @ 0.000-In. SP @ 5 Ft. 0.8
  • Sones @ 0.100-In. SP @ 5 Ft. 0.7
  • Sones @ 0.125-In. SP @ 5 Ft. 0.8
  • Housing Material Galvanized Steel
  • Motor Enclosure Open
  • Motor Type Shaded Pole
  • Hz 60
  • Sones @ 0.250-In. SP @ 5 Ft. 0.9
  • Mounting Position Inline
  • Speed Control 1DGV1
  • Voltage 115
  • Motor Insulation Class B
  • Watts 51
  • Wheel Material Plastic
  • Number of Speeds 1
  • Dimension B 10-5/8"
  • Standards UL/cUL 507, AMCA Air, CSA Certified Motor
  • Dimension A 13-1/4"
  • Dimension D 8"
  • Dimension E 6"
  • Dimension F 12"
  • Insulated Yes
  • Housing Length 13-1/4"
  • Housing Width 10-5/8"
  • Housing Height 9"
  • Discharge Height 6"
  • Discharge Width 8"
  • Recommended Accessories 6WZP2, 48C172
  • Inlet Height 9-1/4"
  • Singlewide / Doublewide Singlewide
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list