Skip Content
IN-LINE CAB FAN,LOW PROFILE,103 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IN-LINE CAB FAN,LOW PROFILE,103

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6WZN3
  • Mfr. Model # 6WZN3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.53 lbs

Technical Specs

  • CFM @ 0.000-In. SP 103
  • CFM @ 0.125-In. SP 100
  • CFM @ 0.100-In. SP 100
  • CFM @ 0.200-In. SP 99
  • CFM @ 0.500-In. SP 96
  • CFM @ 0.375-In. SP 97
  • CFM @ 0.250-In. SP 98
  • CFM @ 0.625-In. SP 94
  • CFM @ 0.750-In. SP 86
  • Full Load Amps 1.2
  • For Use With General Ventilation Applications
  • Includes Backdraft Damper
  • Motor RPM 950
  • Phase 1
  • Item Cabinet Ventilator
  • Sones @ 0.125-In. SP @ 5 Ft. 2.0
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Sones @ 0.250-In. SP @ 5 Ft. 2.0
  • Sones @ 0.000-In. SP @ 5 Ft. 1.5
  • Motor Type Shaded Pole
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Housing Material Galvanized Steel
  • Voltage 115
  • Speed Control 1DGV1
  • Mounting Position Inline
  • Watts 80
  • Wheel Material Plastic
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 11-1/2"
  • Standards UL/cUL 507, AMCA Air, CSA Certified Motor
  • Dimension A 13-7/8"
  • Dimension D 6"
  • Dimension F 10-1/4"
  • Dimension E 1-1/4"
  • Insulated Yes
  • Housing Width 11-1/2"
  • Housing Length 13-7/8"
  • Duct Dia. 6"
  • Discharge Height 6"
  • Housing Height 7"
  • Discharge Dia. 6"
  • Discharge Width 6"
  • Inlet Height 3-1/4"
  • Inlet Width 10-1/4"
  • Max. Inlet Temp. 104 Degrees F
  • Recommended Accessories 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list