Skip Content
IN-LINE BACKDRAFT DAMPER,8 IN. DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IN-LINE BACKDRAFT DAMPER,8 IN. DIA.

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C525
  • Mfr. Model # 5C525
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Includes Spring Loaded Lightweight Aluminum Damper Blade
  • Colour Silver
  • Item In-Line Backdraft Damper
  • Fits Duct Dia. 8"
  • Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list