IN LINE ALCOVE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IN LINE ALCOVE KIT

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEL5
  • Mfr. Model # 3PEL5
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Technical Specs

  • Height 4"
  • For Use With Plastic Laminate Partition
  • Material of Construction Zamac
  • Item In Line Alcove Kit
  • Type -
  • Width 5"
  • Includes Fasteners
  • Colour/Finish Bright
  • Thickness 1-1/2"
  • Used For Plastic Laminate Alcove
  • Fastener Type Theft Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list