IMRON ELITE SS MIXED 0.75 USQT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMRON ELITE SS MIXED 0.75 USQT

COMMERCIAL TRANSPORTATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPMXEAH0.75USQT
  • Mfr. Model # MXEAH0.75USQT
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Technical Specs

  • Finish Flat
  • Item Mixed Paint
  • Container Size US Quart
  • Dry Time 72 hr.
  • Application Method Air Pressured Spray Equipment
  • Coverage 820 sq. ft. @ 1 mil
  • Dry Time Recoat 2 hr.
  • VOC Content 3.5 lbs./gal.
  • Application Temperature 10 Degrees C - 32 Degrees C
  • Dry Time Tack Free 2 - 4 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list