Skip Content
IMRON ELITE SS MIXED 0.75 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMRON ELITE SS MIXED 0.75 USG

COMMERCIAL TRANSPORTATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPMXEAM0.75USG
  • Mfr. Model # MXEAM0.75USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.08 lbs

Technical Specs

  • Finish Flat
  • Container Size US Gallon
  • Item Mixed Paint
  • Dry Time 72 hr.
  • Application Method Air Pressured Spray Equipment
  • Coverage 820 sq. ft. @ 1 mil
  • VOC Content 3.5 lbs./gal.
  • Application Temperature 10 Degrees C - 32 Degrees C
  • Dry Time Tack Free 2 - 4 hr.
  • Dry Time Recoat 2 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list