Skip Content
IMRON ELITE BC MIXED 0.75 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMRON ELITE BC MIXED 0.75 USG

COMMERCIAL TRANSPORTATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPMXEBM0.75USG
  • Mfr. Model # MXEBM0.75USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.08 lbs

Technical Specs

  • Item Mixed Paint
  • Finish Flat
  • Coverage 820 sq. ft. @ 1 mil
  • Dry Time 72 hr.
  • Application Method Air Pressured Spray Equipment
  • Container Size US Gallon
  • VOC Content 3.5 lbs./gal.
  • Dry Time Recoat 2 hr.
  • Dry Time Tack Free 2 - 4 hr.
  • Application Temperature 10 Degrees C - 32 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list