IMRON ACCELERATOR FAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMRON ACCELERATOR FAST

COMMERCIAL FINISHES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP8989S-USG
  • Mfr. Model # 8989S-USG
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size 1 US gal.
  • Colour Clear
  • For Use With Commercial Topcoats
  • Item Accelerator
  • Exposure Air Dry
  • Application Method Compressed Air Spray Application
  • Base Type Solvent
  • VOC Content 935 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list