IMPULSE XVA EXT SH10 ADF 5.25X4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPULSE XVA EXT SH10 ADF 5.25X4.5

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL27602
  • Mfr. Model # 27602
  • UNSPSC # 46181707
  • CATALOGUE PAGE # 864
  • Shipping Weight 2.0 lbs

Product Details

Super slim welding helmet with impulse fixed shade 10 edge to edge auto-darkening solar powered filter. Hands free use and full protection against UV/IR rays. Switching speed goes up to 0.3 ms per second. Reliable protection against sparks and spatter.

Technical Specs

  • Features Filter Features An Edge to Edge Viewing Area. Everything Below the Gold Portion Becomes a Fixed Shade 10 as Soon as You Strike An Arc,. Provides User With Continuous Protection and Vision Throughout the Entire Job. Solar Powered With Dual Sensors. Water Resistant. Fits Most Welding Helmets
  • Item Impulse Auto-Darkening Filters
  • Includes Solar Powered Battery
  • Colour Black
  • Series Impulse(R)
  • Viewing Area 3.2" x 5"
  • Battery Type Solar
  • Power Source Solar
  • Standards ANSI Z87.1
  • Battery Life Rechargeable
  • Lens Shade 10
  • Number of Arc Sensors 2
  • ADF Controls Analog
  • Welding Helmet Type Auto-Darkening
  • Welding Helmet Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list