Skip Content
IMPULSE XVA EXT SH10 ADF 4.5X5.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPULSE XVA EXT SH10 ADF 4.5X5.25

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL27601
  • Mfr. Model # 27601
  • UNSPSC # 46181707
  • CATALOGUE PAGE # 864
  • Shipping Weight 2.0 lbs

Product Details

Super slim welding helmet with impulse fixed shade 10 edge to edge auto-darkening solar powered filter. Hands free use and full protection against UV/IR rays. Switching speed goes up to 0.3 ms per second. Reliable protection against sparks and spatter.

Technical Specs

  • Item Impule Auto-Darkening Filters
  • Features Filter Features An Edge to Edge Viewing Area. Everything Below the Gold Portion Becomes a Fixed Shade 10 as Soon as You Strike An Arc,. Provides User With Continuous Protection and Vision Throughout the Entire Job. Solar Powered With Dual Sensors. Water Resistant. Fits Most Welding Helmets
  • Plate Width 5"
  • Battery Type Solar
  • Colour Black
  • Power Source Solar
  • Battery Life Rechargeable
  • Series Impulse(R)
  • Plate Height 4"
  • Viewing Area 4" x 4.5"
  • Standards ANSI Z87.1
  • ADF Controls Analog
  • Number of Arc Sensors 2
  • Lens Shade 10
  • Welding Helmet Color Black
  • Welding Helmet Type Auto-Darkening

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List