Skip Content
IMPULSE SPRINKLER POPUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPULSE SPRINKLER POPUP

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAILG3
  • Mfr. Model # LG3
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Height 8-7/8"
  • Flow Rate 1.9 - 2.6 gpm
  • Material of Construction Plastic
  • Pattern 0 Degrees - 360 Degrees
  • Width 4-3/4"
  • Connection 1/2" MNPT
  • Spacing 25 - 43 ft.
  • Pressure Range 20 - 50 PSI
  • Pop-Up Clearance 3"
  • Radius of Throw 33 - 36 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list