IMPULSE BAG SEALER,TABLE TOP MNTG,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPULSE BAG SEALER,TABLE TOP MNTG,8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8E209
  • Mfr. Model # 8E209
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • Includes Cutter
  • Item Hand Operated Bag Sealer
  • Mounting Table Top
  • Voltage 115VAC
  • Watts 350
  • Seal Length 8"
  • Seal Width 1/16"
  • Max. Seal Thickness 6 mil
  • Overall Height 10"
  • Overall Length 13-1/2"
  • Operation Type Hand Operated
  • Overall Width 3"
  • Compatible With Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polyvinyl Chloride (PVC)
  • Heat Sealing Type Impulse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list