Discontinued with Replacement
IMPULSE 8 AUTOMATED TOWEL DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPULSE 8 AUTOMATED TOWEL DISPENSER

ENMOTION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC59498
  • Mfr. Model # 59498
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs
Suggested Replacement Product
DISPENSER HARD ROLL TOWEL BLACK

Your Price: NA

Product Details

enMotion(R) Impluse(R) 8 wall mount dispenser. Size 13.20 in. x 9.50 in. x 13.12 in. Translucent smoke. Touchless dispenser to improve and support a hygienic washroom environment. Increases operational efficiency and helps reduce waste. Improves washroom image and helps control costs.

Technical Specs

  • Colour Translucent Smoke
  • Depth 9-1/2"
  • For Use With Mfr. No. 89410, 89430
  • Height 13-1/8"
  • Item Paper Towel Dispenser
  • Includes (3) D-Cell Batteries
  • Width 13"
  • Hands Free Yes
  • Dispenser Operation Automated
  • Dispenser Mounting Wall
  • Dispenser Capacity (1) Roll
  • Paper Towel Type Hardwound
  • Dispenser Material Plastic
  • Automatic/Manual Automatic
  • Paper Product Series enMotion(R)
  • Paper Towel Width 8-7/64"
  • Proprietary/Universal Proprietary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list