Skip Content
IMPULSE 8 AUTOMATED TOWEL DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IMPULSE 8 AUTOMATED TOWEL DISPENSER

ENMOTION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC59497
  • Mfr. Model # 59497
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Product Details

enMotion(R) Impluse(R) 8 wall mount dispenser. Size 13.20 in. x 9.50 in. x 13.12 in. Splash blue. Touchless dispenser to improve and support a hygienic washroom environment. Increases operational efficiency and helps reduce waste. Improves washroom image and helps control costs.

Technical Specs

  • Colour Splash Blue
  • Depth 9-1/2"
  • Height 13-1/8"
  • Includes (3) D-Cell Batteries
  • For Use With Mfr. No. 89410, 89430
  • Item Paper Towel Dispenser
  • Width 13"
  • Hands Free Yes
  • Dispenser Operation Automated
  • Dispenser Mounting Wall
  • Dispenser Material Plastic
  • Paper Towel Type Hardwound
  • Dispenser Capacity (1) Roll
  • Proprietary/Universal Proprietary
  • Automatic/Manual Automatic
  • Paper Towel Width 8-7/64"
  • Paper Product Series enMotion(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list