Skip Content
IMPELLER KIT, NON-CORROSIVE,6KHN8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPELLER KIT, NON-CORROSIVE,6KHN8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6KHP2
  • Mfr. Model # 6KHP2
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With 6KHN8
  • Includes Impeller, Shaft, Gasket
  • Item Impeller Kit
  • Type Non-Corrosive
  • Shaft Dia. (In.) 1/2
  • Shaft Type Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list