Skip Content
IMPELLER, FOR 4RC95, 4RC96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPELLER, FOR 4RC95, 4RC96

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CFD3
  • Mfr. Model # 3CFD3
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Connection (In.) -
  • For Pump Number 4RC95, 4RC96, 4RC97
  • GPH of Water @ 1 Ft. of Head -
  • Height (In.) -
  • GPH of Water @ 6 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head -
  • Includes -
  • HP -
  • Length (In.) -
  • Item Impeller
  • Max. Flow GPM -
  • Material Noryl
  • Max. Working Pressure (PSI) 125
  • Shaft Size (In.) -
  • Max. Temp. (F) 225
  • Package Quantity 1
  • Type -
  • Width (In.) -
  • Coupling Material -
  • Impeller Material Noryl
  • Motor Mount -
  • Motor Phase -
  • Gasket Type -
  • Voltage -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list