IMPELLER, FOR 4RC92 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPELLER, FOR 4RC92

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CFC4
  • Mfr. Model # 3CFC4
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Connection (In.) -
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 1 Ft. of Head -
  • For Pump Number 4RC92
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 6 Ft. of Head -
  • HP -
  • Includes -
  • Height (In.) -
  • Length (In.) -
  • Item Impeller
  • Material Brass
  • Max. Flow GPM -
  • Max. Temp. (F) -
  • Max. Working Pressure (PSI) -
  • Shaft Size (In.) -
  • Package Quantity 1
  • Width (In.) -
  • Type -
  • Coupling Material -
  • Impeller Material Brass
  • Motor Mount -
  • Voltage -
  • Motor Phase -
  • Gasket Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list