IMPELLER, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPELLER, BRASS

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CFC5
  • Mfr. Model # 3CFC5
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Connection (In.) -
  • For Pump Number 5JPF2
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 1 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 6 Ft. of Head -
  • Height (In.) -
  • HP -
  • Includes -
  • Material Brass
  • Length (In.) -
  • Item Impeller
  • Max. Flow GPM -
  • Max. Temp. (F) -
  • Package Quantity 1
  • Max. Working Pressure (PSI) -
  • Shaft Size (In.) -
  • Type -
  • Coupling Material -
  • Width (In.) -
  • Impeller Material Brass
  • Motor Phase -
  • Motor Mount -
  • Voltage -
  • Gasket Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list