IMPCT WRENCH M12 3/8 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPCT WRENCH M12 3/8 KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2463-22
  • Mfr. Model # 2463-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 7.1 lbs

Technical Specs

  • Features 3/8" Anvil - Friction Ring, LED Worklight
  • Handle Type Soft Grip T-Handle
  • Includes (1) M12(TM) 3/8" Impact Wrench, (2) M12(TM) Redlithium(TM) Battery, (1) M12(TM) Lithium-ion Battery Charger, (1) Belt Clip, (1) Carrying Case
  • Max. Torque 1,200 in.-lbs.
  • Battery Included MTL48-11-1815
  • Drive Size 3/8"
  • Battery Pack Replacement 48-11-2401 or 48-11-2402
  • Tool Weight 2.3 lbs.
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 6-1/2"
  • Battery Capacity 1.5 Ah
  • Battery Included / Bare Tool Battery Included
  • Item Impact Wrench Kit
  • Clutch Style Ratchet
  • Drive Configuration Straight
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list