Skip Content
IMPCT WRENCH 20V 1/2IN BARE 2IN ANV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPCT WRENCH 20V 1/2IN BARE 2IN ANV

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW7250
  • Mfr. Model # W7250
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Handle Type Pistol
  • Includes Cordless Tool
  • Item Cordless Impact Wrench Kit
  • Max. Torque 780 ft-lbs.
  • Battery Included No
  • Clutch Style Ball and Cam
  • Battery Pack Replacement BL2010
  • Drive Size 1/2"
  • Tool Weight 6.9 lbs.
  • Voltage 20
  • Battery Capacity 20 V
  • Tool Length 9.4"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list