Skip Content
IMPCT DRVR M12 1/4 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPCT DRVR M12 1/4 KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2462-22
  • Mfr. Model # 2462-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 405
  • Shipping Weight 6.91 lbs

Technical Specs

  • Includes Tool, (2) Batteries, Charger, Belt Clip, Carrying Case
  • Item Impact Driver Kit
  • Handle Type T
  • Max. Torque 1000 in-lbs.
  • Battery Included MTL48-11-2401
  • Battery Pack Replacement 48-11-2401 or 48-11-2402
  • Drive Size 1/4"
  • Tool Weight 2.3 lbs.
  • Battery Capacity 1.5 Ah
  • Tool Length 6-1/2"
  • Voltage 12
  • Battery Included / Bare Tool Battery Included
  • Green Environmental Attribute Product is Rechargeable
  • Cordless Tool Battery Type Li-Ion
  • Features Milwaukee Impact Mechanism Delivers 1000 In lbs. of Torque, 0 2500 RPM for Increased Fastening Speed, New Ergonomic Handle Design for Increased Comfort, On Board Battery Fuel Gauge Displays Remaining Run Time
  • Clutch Style Impact
  • Drive Configuration Straight
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list